X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FKBX11013 "Kubus" Undermount Bar Sink

Item: FKBX11013
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17-1/2"
Width 15"
Overall Size 14-1/2 x 15 x 6-5/8
Bowl Length 13-2/5"
Bowl Width 15-3/4"
Bowl Depth 6-5/8"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
View Similar Products