X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FGNX120 "Europro" Undermount Double Bowl Kitchen Sink

Item: FGNX120
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 38-3/4"
Width 19-1/4"
Depth 9-1/16"
Overall Size 38-3/4'' x 19-1/4'' x 9-1/16''
Bowl Length 19-11/16"
Bowl Width 17-11/16"
Bowl Depth 9-1/16"
Second Bowl Length 15-3/4"
Second Bowl Width 15-3/4"
Second Bowl Depth 7-7/8"
Minimum Cabinet Size 42"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Gauge 18