X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FSD500 Soap Dispenser

Item: FSD500
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Height 18"
Construction Brass Head, Plastic Bottle
Spout Height 5-7/16"
Spout Length 5-1/8"