X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPSX120339 "Professional" Undermount Double Bowl Kitchen Sink

Item: FPSX120339
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 35-1/16"
Width 18-1/8"
Depth 9-1/16"
Overall Size 35-1/16 x 18-1/8 x 9-1/16
Bowl Length 16-5/8"
Bowl Width 16-1/8"
Bowl Depth 9-1/16"
Second Bowl Length 16-5/8"
Second Bowl Width 16-1/8"
Second Bowl Depth 9-1/6"
Minimum Cabinet Size 39"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
View Similar Products