X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPF7080A Pot Filler Kitchen Faucet

Item: FPF7080A
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Wall Mount
Height 8-31/32"
Construction Brass
Spout Reach 11"
Swivel Spout Yes
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Other Handle Options Available Yes