X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FOAK110WH "Oceania" Single Bowl Kitchen Sink

Item: FOAK110WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 33"
Width 18-15/16"
Depth 10"
Overall Size 33 X 18-15/16 x 10
Bowl Length 27-15/16"
Bowl Width 16-1/2"
Bowl Depth 9-7/8"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Fireclay