X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FMHX71036 "Manor House" Apron Front / Specialty Kitchen Sink

Item: FMHX71036
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 36"
Width 20-7/8"
Depth 9-1/16"
Overall Size 36 x 20-7/8 x 9-1/16
Bowl Length 32-15/32"
Bowl Width 16-1/8"
Bowl Depth 9-1/16"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes