X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FLB3180 "Little Butler" Water Dispenser

Item: FLB3180
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Filtration Type Non-filtered Dispenser
Overall Height 9-11/16"
Spout Height 6-3/8"
Spout Length 4-3/4"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Features Hot Water Only Dispenser
Additional Information Dispenser Faucet Only Tank & Heater Sold Separately