X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FLB2280 "Little Butler" Water Dispenser

Item: FLB2280
Finish: Satin Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Filtration Type Non-filtered Dispenser
Hot Water Tank Included No
Overall Height 9-1/2"
Spout Height 9"
Spout Length 5-3/4"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Construction Brass
Features Hot And Cold Water Dispenser
Additional Information Dispenser Faucet Only Tank & Heater Sold Separately