X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FLB2200 "Little Butler" Water Dispenser

Item: FLB2200
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Filtration Type Non-filtered Dispenser
Hot Water Tank Included No
Overall Height 9-1/2"
Spout Height 9"
Spout Length 5-3/4"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Construction Brass
Features Hot And Cold Water Dispenser
Additional Information Dispenser Faucet Only Tank & Heater Sold Separately