X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FLB1180 "Little Butler" Water Dispenser

Item: FLB1180
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Overall Height 8-7/16"
Spout Height 7-1/2"
Spout Length 5-3/4"
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Construction Brass
Features Hot Water Only Dispenser
Additional Information Dispenser Faucet Only Tank & Heater Sold Separately