Franke FLB1100 "Little Butler" Water Dispenser
| Item: | FLB1100 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $309.12 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 8-7/16" |
| Spout Height | 7-1/2" |
| Spout Length | 5-3/4" |
| Handle(s) Included | Yes |
| Number Of Handles | 1 Handle |
| Handle Type | Lever |
| Construction | Brass |
| Features | • Hot Water Only Dispenser |
| Additional Information | Dispenser Faucet Only Tank & Heater Sold Separately |
| Product Specifications |
| Warranty |


