X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FLAX11015 "Largo" Undermount Bar Sink

Item: FLAX11015
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $559.00

Price: $450.18



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18-1/2"
Width 16-3/8"
Depth 9-1/4"
Overall Size 18-1/2 x 16-3/8 x 9-1/4
Bowl Length 17-1/2"
Bowl Width 15-5/16"
Bowl Depth 9-1/4"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
View Similar Products