X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FKBX11018 "Kubus" Undermount Bar Sink

Item: FKBX11018
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $914.00

Price: $749.48



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18"
Width 16"
Depth 9"
Overall Size 18 x 16 x 9
Bowl Length 13-1/2"
Bowl Width 15-1/2"
Bowl Depth 9"
Minimum Cabinet Size 24"
Number of Faucet Holes 0 Hole
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
View Similar Products