Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Franke FFHF400 "Farm House" Two Handle Kitchen Faucet

Item: FFHF400
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12-1/4"
Construction Brass
Spout Height 9"
Spout Reach 9"
Faucet Hole Diameter 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No