X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FGDX11031 "Grande" Undermount Single Bowl Kitchen Sink

Item: FGDX11031
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 32-3/4"
Width 18-3/4"
Depth 9"
Overall Size 32-3/4 x 18-3/4 x 9
Bowl Length 31"
Bowl Width 17"
Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Installation Hardware Included Yes