Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FGDX11028 "Grande" Undermount Single Bowl Kitchen Sink

Item: FGDX11028
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $699.00

Price: $573.18

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 30-1/8"
Width 19-1/8"
Depth 9"
Overall Size 30-1/8 x 19-1/8 x 9
Bowl Length 17"
Bowl Width 28"
Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes