Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Franke FGDX11012 "Grande" Undermount Bar Sink

Item: FGDX11012
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 13-3/4"
Width 18-3/4"
Depth 8"
Overall Size 13-3/4 x 18-3/4 x 8
Bowl Length 12"
Bowl Width 17"
Bowl Depth 8"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes