X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FDW260 "Point Of Use And Filtration" Cold Water Only Dispenser

Item: FDW260
Finish: Old World Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 9-3/8"
Spout Height 6-9/16"
Spout Length 5-1/2"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Valve Type Ceramic Disc
Construction Brass
Low Lead Compliant Yes
ADA Compliant Yes
Additional Information Cold Water Only Dispenser
Faucet Hole Configuration Single Hole