Franke FERX110 "Elements" Undermount Bar Sink
| Item: | FERX110 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $624.02
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Depth | 7-1/8" |
| Overall Size | 17-7/8'' Diameter x 7-1/8'' |
| Bowl Length | 16-1/8" |
| Bowl Depth | 7-1/8" |
| Minimum Cabinet Size | 21" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Construction | Stainless Steel |
| Gauge | 18 |
| Diameter | 17-7/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


