Franke FBBX160 "Beach" Undermount Bar Sink
| Item: | FBBX160 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,373.50
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 23-5/8" |
| Width | 18-1/8" |
| Depth | 6-7/8" |
| Overall Size | 23-5/8'' x 18-1/8'' x 6-7/8'' |
| Bowl Length | 22-1/16" |
| Bowl Width | 16-7/8" |
| Bowl Depth | 6-7/8" |
| Minimum Cabinet Size | 27" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Construction | Stainless Steel |
| Gauge | 18 |
| Features | • Three Bowls(Prep, Colander, Measuring)" |
| Includes | Grid, Cutting Board |
| Product Specifications |
| Installation Guide |
| Warranty |


