X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1575RBZ "Aris" 1 Bulb Wall Sconce

Item: MWB1575RBZ
Finish: Roman Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $214.50

Price: $143.07



Details and Dimensions

Height 8-1/2"
Width 6-3/8"
Extension From Wall 5-7/8"
Backplate Dimension 4 3/8'' W x 7 1/8'' H x 3/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Amber Swirl Art
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs