Feiss MWB1572CI "Brody" Multi Bulb Wall Sconce
| Item: | MWB1572CI |
| Finish: | Colonial Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 18-1/2" |
| Width | 8-1/2" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 5 1/8'' W x 8 1/4'' H x 1'' Depth |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Linen on Hardback |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 3 lbs |
| Additional Information | Body steel, backplate steel |


