Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MWB1564CH "Joplin" 1 Bulb Wall Sconce

Item: MWB1564CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 8"
Extension From Wall 4"
Backplate Dimension 4 1/4'' W x 7 1/2'' H x 5/8'' Depth
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Off White Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
ADA Compliant Yes
Construction Stainless Steel
Weight 2 lbs