X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1563GIS "Reina" Multi Bulb Wall Sconce

Item: MWB1563GIS
Finish: Gilded Imperial Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $490.50

Price: $327.16




Details and Dimensions

Height 24-1/2"
Width 13-3/8"
Extension From Wall 7"
Backplate Dimension 6'' Diameter x 1 5/8'' Depth
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs
Lamp Type Torpedo