Feiss MWB1466SLS "Castalia" Multi Bulb Wall Sconce
| Item: | MWB1466SLS |
| Finish: | Silver Leaf Sienna |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.10
Details and Dimensions
| Height | 32" |
| Width | 11" |
| Extension From Wall | 7-3/8" |
| Backplate Dimension | 4 3/4'' W x 6 1/2'' H |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Cream Shantung Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |
| Additional Information | Lamp body resin, center of outlet box up 11 3/16'', center of outlet box down 20 3/4'' |


