Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Feiss
>
MWB1334PN
Feiss MWB1334PN "Industrial Revolution" 2 Bulb Bathroom Light
| Item: | MWB1334PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $161.08 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 5" |
| Width | 19-1/2" |
| Extension From Wall | 4-1/2" |
| Backplate Dimension | Diameter: 5 |
| Number of Bulbs | 2 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 26-1/2 Height: 2 |
| Voltage | 120V |
| Weight | 2 lbs |


