X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1288WAL "Drawing Room" 1 Bulb Wall Sconce

Item: MWB1288WAL
Finish: Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $214.50

Price: $143.07



Details and Dimensions

Height 12-1/4"
Width 9"
Extension From Wall 4"
Backplate Dimension Center of outlet box up 3 7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type English Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
ADA Compliant Yes
Weight 5 lbs