X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1195CB "Tuscan Villa" Multi Bulb Wall Sconce

Item: MWB1195CB
Finish: Corinthian Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $229.50

Price: $153.08




Details and Dimensions

Height 18"
Width 12-1/2"
Extension From Wall 7"
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Oatmeal Fabric
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 15 lbs