X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS18502BS "Beckett" 2 Bulb Bathroom Light

Item: MVS18502BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $138.00

Price: $92.05 (Pricing is for Brushed Steel)




Details and Dimensions

Height 7-7/8"
Width 15-3/4"
Extension From Wall 7-3/4"
Backplate Dimension Depth 3/4, Width 9, Height: 5
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Dimension Diameter: 14 Height: 2
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 3 lbs