X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS18204ORB "Bleeker Street" 4 or more Bulb Bathroom Light

Item: MVS18204ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 31-7/8"
Extension From Wall 4-3/5"
Backplate Dimension 8-1/8'' W x 4-1/2'' H x 3/4'' D
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Opal Etched (BS, PN) Cream Etched (ORB)
Shade Material Glass
Shade Dimension 3-1/2'' W x 3-3-8'' H
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 9 lbs