Feiss MVS18201ORB "Bleeker Street" 1 Bulb Wall Sconce
| Item: | MVS18201ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $109.05 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 5-1/2" |
| Width | 8-1/8" |
| Extension From Wall | 4-5/8" |
| Backplate Dimension | 8 1/8'' W x 4 1/2'' H x 3/4'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | G9 BI-PIN Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Cream Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 2 lbs |


