Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Feiss
>
MVS17404CH
Feiss MVS17404CH "Perry" 4 or more Bulb Bathroom Light
| Item: | MVS17404CH |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $143.07 (Pricing is for Chrome)
Details and Dimensions
| Height | 9-1/4" |
| Width | 24" |
| Extension From Wall | 7" |
| Backplate Dimension | Diameter: 5-1/4, Depth 1-1/4 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal Etch |
| Shade Material | Glass |
| Shade Dimension | Diameter: 26 Height: 4 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 6 lbs |


