Feiss MVS17401HTBZ "Perry" 1 Bulb Wall Sconce
| Item: | MVS17401HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.53 (Pricing is for Heritage Bronze)
Details and Dimensions
| Height | 8-3/4" |
| Width | 4-5/8" |
| Extension From Wall | 7" |
| Backplate Dimension | 4 5/8'' w x 8 1/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 2 lbs |


