Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Feiss
>
MVS12504WAL
Feiss MVS12504WAL "Drawing Room" 4 or more Bulb Bathroom Light
| Item: | MVS12504WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $263.13
Details and Dimensions
| Height | 11-3/4" |
| Width | 36-1/4" |
| Extension From Wall | 5-1/4" |
| Backplate Dimension | Oval: 8-1/2 x 5 |
| Number of Bulbs | 4 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Amber Snow Scavo |
| Shade Material | Glass |
| Shade Dimension | Diameter: 35-3/4 Height: 4 |
| Voltage | 120V |
| Weight | 9 lbs |


