X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MT1195CHTW Torchiere Lamp

Item: MT1195CHTW
Finish: Chestnut Wash
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 73-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Cream Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Wood / Glass
Weight 18 lbs
Wire Color Brown
Wire Length 72"