Feiss MT1192BUPM "Caspian" Torchiere Lamp
| Item: | MT1192BUPM |
| Finish: | Burnished Platinum |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 76" |
| Diameter | 18" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Glass Type | Cream Alabaster Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Resin & Glass |
| Weight | 41 lbs |


