Feiss MT1191ESLBK "Skyler" Torchiere Lamp

Item: MT1191ESLBK
Finish: Ebonized Silver Leaf / Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $299.15



Details and Dimensions

Height 73"
Diameter 17"
Number of Bulbs 1
Bulb Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Glass Type Cream Etched
Shade Material Glass
Voltage 120V
Construction Resin & Steel
Weight 20 lbs