Feiss MT1186RT "Trent" Torchiere Lamp
| Item: | MT1186RT |
| Finish: | Russet |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 74" |
| Diameter | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Glass Type | Speckled Scavo |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 34 lbs |


