Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MT1185TBR "Bismarck" Torchiere Lamp

Item: MT1185TBR
Finish: Tudor Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 73-1/2"
Diameter 17"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Glass Type Champagne Scavo
Shade Material Glass
Voltage 120V
Weight 30 lbs