Feiss MT1167ASTB "Lincolndale" Torchiere Lamp
| Item: | MT1167ASTB |
| Finish: | Astral Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $227.11
Details and Dimensions
| Height | 71" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Champagne Scavo |
| Additional Information | Base Width: 11-1/4'' |
| Wire Length | 72" |


