Feiss MT1158RW "Library" Torchiere Lamp
| Item: | MT1158RW |
| Finish: | Rubbed Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $229.11
Details and Dimensions
| Height | 72" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up Light |
| Glass Type | Speckled Champagne |
| Switch Type | 3-Way |
| Wire Length | 72" |


