X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF300ARS "Priscilla" Semi Flush Mount Ceiling Light

Item: MSF300ARS
Finish: Arctic Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-5/8"
Width 16-1/4"
Diameter 16-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Champagne Hardback Fabric
Shade Material Fabric
Shade Type Drum
Construction Steel