X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF285BRBOBZ "Marcella" Semi Flush Mount Ceiling Light

Item: MSF285BRBOBZ
Finish: British Bronze / Oxidized Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-3/8"
Width 21-1/4"
Diameter 21-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Beige Hardback Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Damp
Construction Steel
Weight 15 lbs
View Similar Products