Feiss MSF270HTBZ "Preston" Semi Flush Mount Ceiling Light

Item: MSF270HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $235.12



Details and Dimensions

Height 9-1/2"
Width 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Bark Textured
Shade Material Wood
Shade Type Drum