Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MSF240BS
Feiss MSF240BS "Barrington" Semi Flush Mount Ceiling Light
| Item: | MSF240BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.03 (Pricing is for Brushed Steel )
Details and Dimensions
| Height | 7-1/2" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Weight | 6 lbs |


