X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF236PN "American Foursquare" Semi Flush Mount Ceiling Light

Item: MSF236PN
Finish: Polished Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 11"
Diameter 11"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Excavation
Shade Material Glass
Weight 5 lbs