X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF189ORB "Gravity" Semi Flush Mount Ceiling Light

Item: MSF189ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 15-3/4"
Diameter 15-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched
Shade Material Glass
Weight 11 lbs