Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MP1261ORB "Urban Renewal" Mini Pendant

Item: MP1261ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 10"
Width 5-3/4"
Diameter 5-3/4"
Overall Height 54-3/8"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 4 lbs
Wire Color Black
View Similar Products