X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1219LAB "Taylor" Drum Pendant

Item: MP1219LAB
Finish: Light Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 8"
Diameter 8"
Overall Height 53"
Canopy Size 5
Backplate Dimension 5 1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Beige
Shade Material Mica
Shade Type Drum
Wire Length 180"
Downrod Quantity 4
Downrod Length "(1) 6'', (3) 12''"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 3 lbs